Shop All Keyway Bushings
Hassay Savage Co
Collard Bushing, # I, ID3/8 In, L 1-1/8 In
Mfr # 20124
Zoro # G8546133
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Overall Length 1 1/8 in
- Type # I
- Decimal Equivalent 0.3750
- For Use With BROACH STYLE # I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 20124
- Zoro # G8546133
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 1 1/8 in |
Bushing Hole Dia. | 3/8 in |
Size - Decimal | 3/8 in - 0.3750 |
Details
Bushing Head Type | Headed |
Type | # I |
Item | Keyway Broach Bushing |
Decimal Equivalent | 0.3750 |
For Use With | BROACH STYLE # I |
Drilling Tool Configuration | Individual |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Description
Keyway Broach Bushing, Broach Style # I, 3/8 in, Headed, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Heavy Duty measuring tape 16 ft (1586HD)
- ERNST MANUFACTURING 18 in. 3 Rail Twist Lock HI-VIZ Socket Boss (8460HV)
- HASSAY SAVAGE CO Keyway Broach, II, W 1/8, Cut L 1-11/16 (10208)
- VEGA Hts-4 Socket Bit x 1" - 1/4 Sq Dr (125HTS4SB)
- HASSAY SAVAGE CO Plain Bushing, # IV, ID2 In, L 5 In (21528)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-1/4, L 2-1/2 (20380)
- HASSAY SAVAGE CO Collard Bushing, # III, ID26mm, L 2-1/2 In (22326)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/8, L 2-1/2 (20388)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/16, L 2-1/2 (20376)
- HASSAY SAVAGE CO Collard Bushing, # III, ID1 In, L 2-1/2 In (20364)
- HHIP 7/8" C Collared Keyway Bushing (2006-1306)
- Hassay Savage Co Broaches