Shop All Keyway Bushings
Hassay Savage Co
Collard Bushing, # I, ID1/2 In, L 1-1/8 In
Mfr # 20132
Zoro # G9733105
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.5000
- Drilling Tool Configuration Individual
- For Use With BROACH STYLE # I
- Bushing Head Type Headed
- Bushing Hole Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 20132
- Zoro # G9733105
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Bushing Hole Dia. | 1/2 in |
Overall Length | 1 1/8 in |
Size - Decimal | 1/2 in - 0.5000 |
Details
Item | Keyway Broach Bushing |
Decimal Equivalent | 0.5000 |
Drilling Tool Configuration | Individual |
For Use With | BROACH STYLE # I |
Bushing Head Type | Headed |
Type | # I |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Description
Keyway Broach Bushing, Broach Style # I, 1/2 in, Headed, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Spindle Service Part, 1200/1800 (3100398)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-5/8" (41mm) (DCH0158-G)
- ULLMAN Pick-Up Tool, Mag, Flex, 29 In, 5 lb (HT-2FL)
- EXCEL BLADES 4 in. Machine Square (60020IND)
- HASSAY SAVAGE CO Collard Bushing, # II, ID13mm, L 1-11/16 In (22213HS)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-9/16, L 2-1/2 (20400)
- HASSAY SAVAGE CO Collard Bushg, # II, ID5/8, L 1-11/16 (20240)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/16, L 2-1/2 (20376)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-7/16, L 2-1/2 (20392)
- HASSAY SAVAGE CO Collard Bushing, # I, ID10mm, L 1-1/8 In (22110)
- HHIP 2" D Plain Keyway Bushing (2006-1420)
- Hassay Savage Co Broaches