Shop All Keyway Bushings
Hassay Savage Co
Collard Bushing, # I, ID10mm, L 1-1/8 In
Mfr # 22110
Zoro # G9732642
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Hole Dia. 10.00 mm
- For Use With BROACH STYLE # I
- Overall Length 1 1/8 in
- Type # I
- Drilling Tool Configuration Individual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 22110
- Zoro # G9732642
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Bushing Hole Dia. | 10.00 mm |
Overall Length | 1 1/8 in |
Size - Decimal | 10.00mm - 0.3937 |
Details
Item | Keyway Broach Bushing |
For Use With | BROACH STYLE # I |
Type | # I |
Drilling Tool Configuration | Individual |
Bushing Head Type | Headed |
Measurement System | Metric |
Primary Material Application | All Materials |
Decimal Equivalent | 0.3937 |
Description
Keyway Broach Bushing, Broach Style # I, 10.00 mm, Headed, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, 5/8in.dia., 1-5/8in.Cut L (6442500)
- WESTWARD Prick Punch, 3/8 In Hex, 5 1/4 In L (2AJF2)
- EKLIND SAE Plain Hex Key, 1" Tip Size, 9 1/4 in Long, 2 5/8 in Short (15164)
- WESTWARD Bolt Cutter, 24 in L, 5/16 in Cap (22UN81)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-5/16, L 2-1/2 (20384)
- HASSAY SAVAGE CO Collard Bushing, # III, ID26mm, L 2-1/2 In (22326)
- HASSAY SAVAGE CO Collard Bushing, # III, ID20mm, L 2-1/2 In (22320)
- HASSAY SAVAGE CO Collard Bushg, # II, ID5/8, L 1-11/16 (20240)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-7/16, L 2-1/2 (20392)
- HASSAY SAVAGE CO Collard Bushing, # I, ID9mm, L 1-1/8 In (22109)
- HHIP 7/8" B Collared Keyway Bushing (2006-1214)
- Hassay Savage Co Broaches