Shop All Keyless Bushings
Hassay Savage Co
Collard Bushg, # III, ID13/16, L 2-1/2
Mfr # 20352
Zoro # G7694495
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/2 in
- Bushing Hole Dia. 13/16 in
- Decimal Equivalent 0.8125
- Type # III
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 20352
- Zoro # G7694495
- Country of Origin United States
- Category Keyless Bushings
Dimensions
Overall Length | 2 1/2 in |
Bushing Hole Dia. | 13/16 in |
Size - Decimal | 13/16 in - 0.8125 |
Details
Item | Collard Bushing |
Decimal Equivalent | 0.8125 |
Type | # III |
Bushing Head Type | Headed |
Drilling Tool Configuration | Individual |
For Use With | BROACH STYLE # III |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Description
Keyway Broach Bushing, Broach Style # III, 13/16 in, Headed, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Oscillation Motor for MC26A Mobile Cooler (6057026)
- CONTINENTAL Air Hose, 1/2" ID x 250 ft., Blue (IGBL05030-250)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ 45 (2504-08-08)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SST-N2)
- HASSAY SAVAGE CO Collard Bushing, # III, ID3/4 In, L 2.5 In (20348)
- TSUBAKI Power Lock(R), Dia 1.4375 In (PL1G)
- FENNER DRIVES Keyless Bushing, Dia. 2.9375 In., 14 Bolt (B402215)
- CLIMAX METAL PRODUCTS C193E-125 Keyless Locking Assembly (C193E-125)
- FENNER DRIVES Keyless Bushing, Dia. 2.25 In., 14 Bolt (B402204)
- CLIMAX METAL PRODUCTS C123E-150 Keyless Locking Assembly (C123E-150)
- CLIMAX METAL PRODUCTS C801M-017 Metric Single Nut Locking Assembly (C801M-017)
- Hassay Savage Co Bushings