Shop All Keyway Bushings
Hassay Savage Co
Collard Bushg, # III, ID1-7/16, L 2-1/2
Mfr # 20392
Zoro # G7694583
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/2 in
- Bushing Hole Dia. 1 7/16 in
- Drilling Tool Configuration Individual
- Decimal Equivalent 1.4375
- For Use With BROACH STYLE # III
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 20392
- Zoro # G7694583
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 2 1/2 in |
Bushing Hole Dia. | 1 7/16 in |
Size - Decimal | 1-7/64 in - 1.1094 |
Details
Item | Keyway Broach Bushing |
Drilling Tool Configuration | Individual |
Decimal Equivalent | 1.4375 |
For Use With | BROACH STYLE # III |
Type | # III |
Bushing Head Type | Headed |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Description
Keyway Broach Bushing, Broach Style # III, 1 7/16 in, Headed, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Lamp Extractor, Plastic, 1/2 x 4 In (S-339)
- LENOX Band Saw Blade, 17 ft. 6 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel (1829158)
- CENTURY DRILL & TOOL Titanium Drill Bit, 7/64 in. (88407)
- DRILL AMERICA 7/32"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (DWDA/CX127/32)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-9/16, L 2-1/2 (20400)
- HASSAY SAVAGE CO Collard Bushing, # I, ID10mm, L 1-1/8 In (22110)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-1/4, L 2-1/2 (20380)
- HASSAY SAVAGE CO Collard Bushing, # II, ID13mm, L 1-11/16 In (22213HS)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/16, L 2-1/2 (20376)
- HASSAY SAVAGE CO Plain Bushing, # IV, ID2 In, L 5 In (21528)
- HHIP 5/16" A Collared Keyway Bushing (2006-1104)
- Hassay Savage Co Broaches