Shop All Keyway Bushings
Hassay Savage Co
Collard Bushg, # III, ID1-5/16, L 2-1/2
Mfr # 20384
Zoro # G7694565
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/2 in
- Bushing Head Type Headed
- Type # III
- Drilling Tool Configuration Individual
- Decimal Equivalent 1.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 20384
- Zoro # G7694565
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 2 1/2 in |
Bushing Hole Dia. | 1 5/16 in |
Size - Decimal | 1-3/4 in - 1.7500 |
Details
Item | Keyway Broach Bushing |
Bushing Head Type | Headed |
Type | # III |
Drilling Tool Configuration | Individual |
Decimal Equivalent | 1.3125 |
For Use With | BROACH STYLE # III |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Description
Keyway Broach Bushing, Broach Style # III, 1 5/16 in, Headed, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Bit Set, Carbon Steel, For Power Tools (IWAF1316)
- HOUGEN 30MM X 50MM Copperhead Carbide Tip Annular Cutter (18430)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP16)
- IRWIN Power Bit, SAE, 6" Bit L (IWAF36PH2)
- HASSAY SAVAGE CO Collard Bushing, # III, ID22mm, L 2-1/2 In (22322)
- HASSAY SAVAGE CO Collard Bushg, # II, ID5/8, L 1-11/16 (20240)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/8, L 2-1/2 (20388)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-7/16, L 2-1/2 (20392)
- HASSAY SAVAGE CO Collard Bushing, # I, ID9mm, L 1-1/8 In (22109)
- HASSAY SAVAGE CO Plain Bushing, # IV, ID2 In, L 5 In (21528)
- HHIP 1-1/2" C Collared Keyway Bushing (2006-1326)
- Hassay Savage Co Keyway Bushings