Shop All Keyway Bushings
Hassay Savage Co
Collard Bushg, # III, ID1-3/16, L 2-1/2
Mfr # 20376
Zoro # G7694547
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/2 in
- For Use With BROACH STYLE # III
- Decimal Equivalent 1.1875
- Type # III
- Drilling Tool Configuration Individual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 20376
- Zoro # G7694547
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 2 1/2 in |
Bushing Hole Dia. | 1 3/16 in |
Size - Decimal | 1-3/8 in - 1.3750 |
Details
Item | Keyway Broach Bushing |
For Use With | BROACH STYLE # III |
Decimal Equivalent | 1.1875 |
Type | # III |
Drilling Tool Configuration | Individual |
Bushing Head Type | Headed |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Description
Keyway Broach Bushing, Broach Style # III, 1 3/16 in, Headed, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Black flat strike wrench 12 point, 2" opening size. (2732SW)
- CMT Screw Slot Bit, 1/2-Inch Diameter, 1/2-Inch Shank (813.601.11)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWG5)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.71mm (112400710)
- HASSAY SAVAGE CO Collard Bushing, # III, ID26mm, L 2-1/2 In (22326)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-5/16, L 2-1/2 (20384)
- HASSAY SAVAGE CO Collard Bushing, # III, ID25mm, L 2-1/2 In (22325)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-7/16, L 2-1/2 (20392)
- HASSAY SAVAGE CO Collard Bushing, # III, ID20mm, L 2-1/2 In (22320)
- HASSAY SAVAGE CO Collard Bushing, # I, ID9mm, L 1-1/8 In (22109)
- HHIP 1-1/2" C Collared Keyway Bushing (2006-1326)
- Hassay Savage Co Keyway Bushings