Shop All Keyless Bushings
Hassay Savage Co
Collard Bushg, # III, ID1-1/8, L 2-1/2
Mfr # 20372
Zoro # G7694531
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/2 in
- For Use With BROACH STYLE # III
- Decimal Equivalent 1.1250
- Type # III
- Drilling Tool Configuration Individual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 20372
- Zoro # G7694531
- Country of Origin United States
- Category Keyless Bushings
Dimensions
Overall Length | 2 1/2 in |
Bushing Hole Dia. | 1 1/8 in |
Size - Decimal | 1-1/4 in - 1.2500 |
Details
Item | Collard Bushing |
For Use With | BROACH STYLE # III |
Decimal Equivalent | 1.1250 |
Type | # III |
Drilling Tool Configuration | Individual |
Bushing Head Type | Headed |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Description
Keyway Broach Bushing, Broach Style # III, 1 1/8 in, Headed, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #Vsc 544-04, Check And Quick Exhaust Valves, 1/4" NPT, Vsc Series (VSC 544-04)
- DAYTON AC Gearmotor, 30 rpm, TEFC, 115V (6K303)
- INGERSOLL-RAND Compressed Air Dryer, 11 CFM, 5 HP, 6 Class (D18IN)
- D&D 137" Outside Length, 1/2" Top Width, 1 Ribs (A135)
- HASSAY SAVAGE CO Collard Bushing, # III, ID3/4 In, L 2.5 In (20348)
- CLIMAX METAL PRODUCTS C801E-112 Single Nut Locking Assembly (C801E-112)
- CLIMAX METAL PRODUCTS C123E-150 Keyless Locking Assembly (C123E-150)
- CLIMAX METAL PRODUCTS C733M-140 Metric Shrink Disc Standard Duty (C733M-140)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 14 Bolt (B402200)
- FENNER DRIVES Keyless Bushing, Dia. 1.25 In., 8 Bolt (B602104)
- CLIMAX METAL PRODUCTS C193M-22 Metric Keyless Locking Assembly (C193M-22)
- Hassay Savage Co Keyless Bushings