Shop All Keyway Bushings
Hassay Savage Co
Collard Bushg, # III, ID1-1/4, L 2-1/2
Mfr # 20380
Zoro # G7694556
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/2 in
- Drilling Tool Configuration Individual
- Decimal Equivalent 1.2500
- Bushing Head Type Headed
- For Use With BROACH STYLE # III
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 20380
- Zoro # G7694556
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 2 1/2 in |
Bushing Hole Dia. | 1 1/4 in |
Size - Decimal | 1-1/2 in - 1.5000 |
Details
Item | Keyway Broach Bushing |
Drilling Tool Configuration | Individual |
Decimal Equivalent | 1.2500 |
Bushing Head Type | Headed |
For Use With | BROACH STYLE # III |
Type | # III |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Description
Keyway Broach Bushing, Broach Style # III, 1 1/4 in, Headed, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 22mm Metric Combination Wrench (45-96-9522)
- OTC Torque Angle Gauge (4554)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 3/8-16 UNC (403140)
- ROTHENBERGER Folding Stand, Black (R04200230R)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/8, L 2-1/2 (20388)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-7/16, L 2-1/2 (20392)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-9/16, L 2-1/2 (20400)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-3/16, L 2-1/2 (20376)
- HASSAY SAVAGE CO Collard Bushing, # I, ID9mm, L 1-1/8 In (22109)
- HASSAY SAVAGE CO Collard Bushing, # I, ID10mm, L 1-1/8 In (22110)
- HHIP 3/4" B Collared Keyway Bushing (2006-1210)
- Hassay Savage Co Broaches