Shop All Keyway Bushings
Hassay Savage Co
Collard Bushg, # III, ID1-1/2, L 2-1/2
Mfr # 20396
Zoro # G7694592
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/2 in
- Drilling Tool Configuration Individual
- Type # III
- For Use With BROACH STYLE # III
- Bushing Hole Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 20396
- Zoro # G7694592
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Overall Length | 2 1/2 in |
Bushing Hole Dia. | 1 1/2 in |
Size - Decimal | 1-15/64 in - 1.2344 |
Details
Item | Keyway Broach Bushing |
Drilling Tool Configuration | Individual |
Type | # III |
For Use With | BROACH STYLE # III |
Bushing Head Type | Headed |
Decimal Equivalent | 1.5000 |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Description
Keyway Broach Bushing, Broach Style # III, 1 1/2 in, Headed, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Tweezer, 6 In Length (3G959)
- SUPERCUT 138-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (203868)
- POWERMATE VX Grinding Stone 5pc. Set (P024-0138SP)
- PROTO 3/8" Drive, SAE 1-7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4946CF)
- HASSAY SAVAGE CO Collard Bushing, # II, ID14mm, L 1-11/16 In (22214HS)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-9/16, L 2-1/2 (20400)
- HASSAY SAVAGE CO Collard Bushing, # I, ID3/8 In, L 1-1/8 In (20124)
- HASSAY SAVAGE CO Collard Bushing, # II, ID19mm, L 1-11/16 In (22219HS)
- HASSAY SAVAGE CO Collard Bushing, # I, ID7mm, L 1-1/8 In (22107)
- HASSAY SAVAGE CO Collard Bushing, # III, ID19mm, L 2-1/2 In (22319HS)
- HHIP 7/8" B Collared Keyway Bushing (2006-1214)
- Hassay Savage Co Keyway Bushings