Shop All Keyless Bushings
Hassay Savage Co
Collard Bushg, # III, ID1-1/16, L 2-1/2
Mfr # 20368
Zoro # G7694522
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/2 in
- Type # III
- For Use With BROACH STYLE # III
- Decimal Equivalent 1.0625
- Drilling Tool Configuration Individual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 20368
- Zoro # G7694522
- Country of Origin United States
- Category Keyless Bushings
Dimensions
Overall Length | 2 1/2 in |
Bushing Hole Dia. | 1 1/16 in |
Size - Decimal | 1-1/8 in - 1.1250 |
Details
Item | Collard Bushing |
Type | # III |
For Use With | BROACH STYLE # III |
Decimal Equivalent | 1.0625 |
Drilling Tool Configuration | Individual |
Bushing Head Type | Headed |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Description
Keyway Broach Bushing, Broach Style # III, 1 1/16 in, Headed, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Ball Bearing 53-100MM (6007)
- WEATHERHEAD Spacer Ring, 1555861 (ET525SR-120A)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 2, PK3 (CB101616)
- BALDOR-RELIANCE Baldor-Reliance Motor CEWDM3554T-5, 1.5HP, 1740RPM, 3PH, 60HZ, 145TC, 3532M, TENV (CEWDM3554T-5)
- HASSAY SAVAGE CO Collard Bushing, # III, ID3/4 In, L 2.5 In (20348)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 14 Bolt (B402200)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 6 Bolt (B602100)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.3750 In (6410038)
- CLIMAX METAL PRODUCTS C405E-400 Keyless Locking Assembly (C405E-400)
- FENNER DRIVES 7/8" Keyless Bushing (6202200)
- CLIMAX METAL PRODUCTS C405E-143 Keyless Locking Assembly (C405E-143)
- Hassay Savage Co Bushings