Shop All Collard Bushings
Hassay Savage Co
Collard Bushg, # II, ID7/8, L 1-11/16
Mfr # 20256
Zoro # G1984888
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 11/16 in
- Measurement System Fractional Inch
- For Use With BROACH STYLE # II
- Decimal Equivalent 0.8750
- Body Dia. 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 20256
- Zoro # G1984888
- Country of Origin United States
- Category Collard Bushings
Dimensions
Overall Length | 1 11/16 in |
Body Dia. | 7/8" |
Bushing Hole Dia. | 7/8 in |
Size - Decimal | 7/8 in - 0.8750 |
Details
Item | Collard Bushing |
Measurement System | Fractional Inch |
For Use With | BROACH STYLE # II |
Decimal Equivalent | 0.8750 |
Bushing Head Type | Headed |
Type | # II |
Primary Material Application | All Materials |
Description
Keyway Broach Bushing, Broach Style # II, 7/8 in, Headed, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 5M, 750-5MGT-15 (750-5MGT-15)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1" Bore (RCJ 1)
- DAYTON DC Motor, PM, TENV, 1/6 HP, 1800 rpm, 90VDC (4Z528)
- BANDO TimingBelt, Synchro-Link, Neoprene, 390H100 (390H100G)
- HASSAY SAVAGE CO Collard Bushing, # II, ID12mm, L 1-11/16 In (22212HS)
- HASSAY SAVAGE CO Collard Bushg, # II, ID11/16, L 1-11/16 (20244)
- Hassay Savage Co Bushings