Shop All Keyway Bushings
Hassay Savage Co
Collard Bushg, # II, ID5/8, L 1-11/16
Mfr # 20240
Zoro # G7427594
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BROACH STYLE # II
- Bushing Hole Dia. 5/8 in
- Body Dia. 5/8"
- Overall Length 1 11/16 in
- Decimal Equivalent 0.6250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 20240
- Zoro # G7427594
- Country of Origin United States
- Category Keyway Bushings
Dimensions
Bushing Hole Dia. | 5/8 in |
Body Dia. | 5/8" |
Overall Length | 1 11/16 in |
Size - Decimal | 5/8 in - 0.6250 |
Details
For Use With | BROACH STYLE # II |
Decimal Equivalent | 0.6250 |
Type | # II |
Item | Keyway Broach Bushing |
Bushing Head Type | Headed |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Description
Keyway Broach Bushing, Broach Style # II, 5/8 in, Headed, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE 905600 Framing Nailer, 7 V, Strip Collation (906300/905600)
- LENOX Band Saw Blade, 18 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal (27866RPB185640)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003408)
- EKLIND Metric Plain Ball Hex Key, 3 mm Tip Size, 4 7/8 in Long, 3/4 in Short (19706)
- HASSAY SAVAGE CO Collard Bushing, # I, ID9mm, L 1-1/8 In (22109)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-5/16, L 2-1/2 (20384)
- HASSAY SAVAGE CO Plain Bushing, # IV, ID2 In, L 5 In (21528)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-9/16, L 2-1/2 (20400)
- HASSAY SAVAGE CO Collard Bushing, # II, ID13mm, L 1-11/16 In (22213HS)
- HASSAY SAVAGE CO Collard Bushg, # III, ID1-7/16, L 2-1/2 (20392)
- HHIP 2-1/4" D Plain Keyway Bushing (2006-1428)
- Hassay Savage Co Broaches