Shop All Collard Bushings
Hassay Savage Co
Collard Bushg, # II, ID3/4, L 1-11/16
Mfr # 20248
Zoro # G8546151
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 11/16 in
- Measurement System Fractional Inch
- For Use With BROACH STYLE # II
- Type # II
- Bushing Hole Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 20248
- Zoro # G8546151
- Country of Origin United States
- Category Collard Bushings
Dimensions
Overall Length | 1 11/16 in |
Bushing Hole Dia. | 3/4 in |
Body Dia. | 3/4" |
Size - Decimal | 3/4 in - 0.7500 |
Details
Item | Collard Bushing |
Measurement System | Fractional Inch |
For Use With | BROACH STYLE # II |
Type | # II |
Decimal Equivalent | 0.7500 |
Bushing Head Type | Headed |
Primary Material Application | All Materials |
Description
Keyway Broach Bushing, Broach Style # II, 3/4 in, Headed, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6300 Series Deep Groove Radial Ball Brg (6313ZE C3)
- COXREELS Disc Assembly W/ Gear, 17-1/2", 7450 (7450)
- CLIMAX METAL PRODUCTS 2C-062-S Two-Piece Clamping Collar (2C-062-S)
- HUDSON Hose Reel, 65ft (15011)
- HASSAY SAVAGE CO Collard Bushg, # II, ID11/16, L 1-11/16 (20244)
- HASSAY SAVAGE CO Collard Bushing, # II, ID12mm, L 1-11/16 In (22212HS)
- Hassay Savage Co Bushings