Shop All Collard Bushings
Hassay Savage Co
Collard Bushg, # II, ID13/16, L 1-11/16
Mfr # 20252
Zoro # G1984897
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 11/16 in
- Measurement System Fractional Inch
- Bushing Head Type Headed
- Decimal Equivalent 0.8125
- For Use With BROACH STYLE # II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 20252
- Zoro # G1984897
- Country of Origin United States
- Category Collard Bushings
Dimensions
Overall Length | 1 11/16 in |
Body Dia. | 13/16" |
Bushing Hole Dia. | 13/16 in |
Size - Decimal | 13/16 in - 0.8125 |
Details
Item | Collard Bushing |
Measurement System | Fractional Inch |
Bushing Head Type | Headed |
Decimal Equivalent | 0.8125 |
For Use With | BROACH STYLE # II |
Type | # II |
Primary Material Application | All Materials |
Description
Keyway Broach Bushing, Broach Style # II, 13/16 in, Headed, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 305 ECJ)
- DODGE Couplings/Flex Clutch, Pack 2 #50 Tt Friction Disc, 096067 (096067)
- DODGE Fhp Vl/Vm Sheaves, 1VL40 X 5/8 FHP VP SHEAVE (1VL40 X 5/8 FHP VP SHEAVE)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 43'' (3L430)
- HASSAY SAVAGE CO Collard Bushing, # II, ID12mm, L 1-11/16 In (22212HS)
- HASSAY SAVAGE CO Collard Bushg, # II, ID11/16, L 1-11/16 (20244)
- Hassay Savage Co Collard Bushings