Shop All Collard Bushings
Hassay Savage Co
Collard Bushg, # II, ID1/2, L 1-11/16
Mfr # 20232
Zoro # G8546142
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 11/16 in
- Measurement System Fractional Inch
- Drilling Tool Configuration Individual
- Bushing Head Type Headed
- Type # II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 20232
- Zoro # G8546142
- Country of Origin United States
- Category Collard Bushings
Dimensions
Overall Length | 1 11/16 in |
Bushing Hole Dia. | 1/2 in |
Size - Decimal | 1/2 in - 0.5000 |
Details
Item | Collard Bushing |
Measurement System | Fractional Inch |
Drilling Tool Configuration | Individual |
Bushing Head Type | Headed |
Type | # II |
For Use With | BROACH STYLE # II |
Decimal Equivalent | 0.5000 |
Primary Material Application | All Materials |
Description
Keyway Broach Bushing, Broach Style # II, 1/2 in, Headed, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Dryer, Membrane, 1 CFM, 1/4 In (AD0010-35)
- DAYTON 2/B48 Banded V-Belt, 51-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEX5)
- BARD HVAC 208-230v1ph 1/5hp 1075rpm Mtr (8103-029BX)
- INGERSOLL-RAND Kit, Needle Attachment (PF2219-K19)
- HASSAY SAVAGE CO Collard Bushing, # II, ID12mm, L 1-11/16 In (22212HS)
- HASSAY SAVAGE CO Collard Bushg, # II, ID11/16, L 1-11/16 (20244)
- Hassay Savage Co Bushings