Shop All Toolholder Accessories
Hassay Savage Co
5/8 set up plug
Mfr # 67540
Zoro # G8296942
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Rotary Broach Holder
- Shank Dia. Tolerance +.000 -.0004 in
- Depth Of Plug 3/4 in
- Plug Dia. Tolerance +.000 -.001 in
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 67540
- Zoro # G8296942
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Shank Dia. Tolerance | +.000 -.0004 in |
Depth Of Plug | 3/4 in |
Plug Dia. Tolerance | +.000 -.001 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/4 in |
Size | 5/8 in |
Plug Dia. | 0.640 in |
Details
Item | Set Up Plug |
For Use With | Rotary Broach Holder |
Description
Set Up Plug, Size 5/8 in, Shank Dia. 3/4 in, Depth Of Plug 3/4 in, Overall Length 2 1/2 in, Plug Dia. Tolerance +.000 -.001 in, Shank Dia. Tolerance +.000 -.0004 in, For Use With Rotary Broach Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, Sqr, 1/2x1" (CCMG40-1616)
- CRAFTSMAN Sockets, 3/8" Drive 7mm 6 Point Deep Soc (CMMT99142)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #15 (45685)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 1/4-E (47642)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 480V (80.110.11.3)
- HAIMER Shrink Fit Machine, 350.00mm (80.143.00)
- GS TOOLING R8 JT3 Jacobs Taper Adapter (534464)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 60 Deg (3004TRK)
- JACOBS Chuck 1/2Multicraft 3/8 (30598)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm, 480V (PC102-I21-C10-US)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- Hassay Savage Co Toolholder Accessories