Shop All Toolholder Accessories
Hassay Savage Co
5/8 set up plug
Mfr # 67140
Zoro # G8048625
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rotary Broach Holder
- Depth Of Plug 1/2 in
- Overall Length 2 in
- Size 5/8 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 67140
- Zoro # G8048625
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Depth Of Plug | 1/2 in |
Overall Length | 2 in |
Size | 5/8 in |
Shank Dia. | 1/2 in |
Plug Dia. Tolerance | +.000 -.001 in |
Shank Dia. Tolerance | +.000 -.0004 in |
Plug Dia. | 0.640 in |
Details
Item | Set Up Plug |
For Use With | Rotary Broach Holder |
Description
Set Up Plug, Size 5/8 in, Shank Dia. 1/2 in, Depth Of Plug 1/2 in, Overall Length 2 in, Plug Dia. Tolerance +.000 -.001 in, Shank Dia. Tolerance +.000 -.0004 in, For Use With Rotary Broach Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-50-61-M8-S-70)
- MILWAUKEE TOOL 6 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9698)
- ECLIPSE Bolt Cutters Tubular Handles 30" (ETBC30)
- CMT Dovetail Router Bit, HW, 1/2 in (818.130.11)
- STEELWORKS Boltmaster 11846 0.43-14 in. Steel Couplin Nut (619635)
- PARLEC Collet Chuck, 0.031-0.250, DA300, 0.5 In (EXT500)
- PARLEC Collet Chuck, 0.020-0.393, ER16, 0.75 In (ER16-750-550)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- J.W. WINCO GN708.1-M10-77-A-ST Spindle Assembly (708.1-M10-77-A-ST)
- TECHNIKS Retention Knob, 15mm, BT40, M16, 45 deg. (17803)
- VEKTEK Swing Clamp Arm, Long, 450 lb (91-5205-02)
- Hassay Savage Co Toolholder Accessories