Shop All Toolholder Accessories
Hassay Savage Co
3/8 set up plug
Mfr # 67524
Zoro # G8413876
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rotary Broach Holder
- Plug Dia. Tolerance +.000 -.001 in
- Shank Dia. 3/4 in
- Depth Of Plug 1/2 in
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 67524
- Zoro # G8413876
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Plug Dia. Tolerance | +.000 -.001 in |
Shank Dia. | 3/4 in |
Depth Of Plug | 1/2 in |
Overall Length | 2 1/2 in |
Size | 3/8 in |
Shank Dia. Tolerance | +.000 -.0004 in |
Plug Dia. | 0.385 in |
Details
Item | Set Up Plug |
For Use With | Rotary Broach Holder |
Description
Set Up Plug, Size 3/8 in, Shank Dia. 3/4 in, Depth Of Plug 1/2 in, Overall Length 2 1/2 in, Plug Dia. Tolerance +.000 -.001 in, Shank Dia. Tolerance +.000 -.0004 in, For Use With Rotary Broach Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Cutting Pliers, Diagonal, 8" (2078308)
- CS UNITEC Diamond Core Drill, 18 Amp, 6in dia max (DBE 201)
- US TAPE 25 ft Oil Gauging Tape Measures, 1/2 in Blade (58814)
- WRIGHT TOOL 1 in Drive Impact Socket 50 mm Size, Standard Socket, black oxide (88-50MM)
- ANVIL Anvil International 8700120705 2 in. Black Tee (231431)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- GS TOOLING R8 MT2 Morse Taper Adapter (534488)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- MILTON INDUSTRIES 3-Way 1/4" Male Body "A, M & T (S-746)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- TECHNIKS Retention Knob, 15mm, BT40, M16, 45 deg. (17803)
- Hassay Savage Co Toolholder Accessories