Shop All Toolholder Accessories
Hassay Savage Co
3/8 set up plug
Mfr # 67124
Zoro # G7879794
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rotary Broach Holder
- Shank Dia. Tolerance +.000 -.0004 in
- Shank Dia. 1/2 in
- Overall Length 1 1/2 in
- Depth Of Plug 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hassay Savage Co
- MFR # 67124
- Zoro # G7879794
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Shank Dia. Tolerance | +.000 -.0004 in |
Shank Dia. | 1/2 in |
Overall Length | 1 1/2 in |
Depth Of Plug | 1/2 in |
Size | 3/8 in |
Plug Dia. Tolerance | +.000 -.001 in |
Plug Dia. | 0.385 in |
Details
Item | Set Up Plug |
For Use With | Rotary Broach Holder |
Description
Set Up Plug, Size 3/8 in, Shank Dia. 1/2 in, Depth Of Plug 1/2 in, Overall Length 1 1/2 in, Plug Dia. Tolerance +.000 -.001 in, Shank Dia. Tolerance +.000 -.0004 in, For Use With Rotary Broach Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Magnetic Diamond Tip Screwdriver Set, 8-Piece (41856)
- MORSE 2" Bi-Metal Hole Saw (MHSA32C)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 2, Carbide (WNMG332EMU-AC6030M)
- KRAFT TOOL EZY-Tote Tool Carrier-SE Bull Float (CC1003)
- PARLEC Collet Wrench, Pin Spanner, ER25 (25ERNW)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg, w/Hole (4008TRKC)
- ANVIL Anvil International 8700120705 2 in. Black Tee (231431)
- JACOBS Chuck Key Holder (30253)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- TECHNIKS Hand Wrench, 9.96 in. L (04616)
- SCHUNK Hard Top Jaw Set, 2.09 in. H, PK3 (0138114)
- Hassay Savage Co Toolholder Accessories