Shop All Toolholder Accessories
Hassay Savage Co
3/8 set up plug
Mfr # 67024
Zoro # G7874763
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rotary Broach Holder
- Size 3/8 in
- Depth Of Plug 1/2 in
- Shank Dia. Tolerance +.000 -.0004 in
- Plug Dia. Tolerance +.000 -.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 67024
- Zoro # G7874763
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Size | 3/8 in |
Depth Of Plug | 1/2 in |
Shank Dia. Tolerance | +.000 -.0004 in |
Plug Dia. Tolerance | +.000 -.001 in |
Shank Dia. | 8.00mm |
Overall Length | 1 1/2 in |
Plug Dia. | 0.385 in |
Details
Item | Set Up Plug |
For Use With | Rotary Broach Holder |
Description
Set Up Plug, Size 3/8 in, Shank Dia. 8.00mm, Depth Of Plug 1/2 in, Overall Length 1 1/2 in, Plug Dia. Tolerance +.000 -.001 in, Shank Dia. Tolerance +.000 -.0004 in, For Use With Rotary Broach Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, O-Flute, 3/16, 5/8, 2 (61-062)
- WESTWARD Countersink Set, 7 PC, 6 FL, 82 Deg, HSS (21ML39)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 10mm - 1.50 (1740)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #3 (Drill Size 5/32") (65005)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- GS TOOLING 1428 Arbor Screw For 12 Shell Mill Holders (534180)
- TECHNIKS Tap Holder, 3.55 in. L, 1.31 in. dia. (21480/INC1)
- J.W. WINCO GN802-M8-48 Spindle Assembly Steel (802-M8-48)
- PARLEC Collet Wrench, Pin Spanner, ER40 (40ERNW)
- SCHUNK Soft Top Jaw Set, 2.19 in. H, PK3 (0164106)
- SCHUNK Hard Top Jaw Set, 2.28 in. H, PK3 (0138117)
- Hassay Savage Co Toolholder Accessories