Shop All Toolholder Accessories
Hassay Savage Co
3/16 set up plug
Mfr # 67112
Zoro # G8460837
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rotary Broach Holder
- Overall Length 1 1/2 in
- Depth Of Plug 5/16 in
- Shank Dia. Tolerance +.000 -.0004 in
- Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 67112
- Zoro # G8460837
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Overall Length | 1 1/2 in |
Depth Of Plug | 5/16 in |
Shank Dia. Tolerance | +.000 -.0004 in |
Size | 3/16 in |
Shank Dia. | 1/2 in |
Plug Dia. Tolerance | +.000 -.001 in |
Plug Dia. | 0.192 in |
Details
Item | Set Up Plug |
For Use With | Rotary Broach Holder |
Description
Set Up Plug, Size 3/16 in, Shank Dia. 1/2 in, Depth Of Plug 5/16 in, Overall Length 1 1/2 in, Plug Dia. Tolerance +.000 -.001 in, Shank Dia. Tolerance +.000 -.0004 in, For Use With Rotary Broach Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIRECT BRANDS Scraper Blade, Blue, Plastic, PK20 (GDS-104)
- BIG HORN 3-1/2" Hinge Template, Single Pocket, 5/8" Radius Corner Replaces 351-KF (70163)
- WESTWARD 3/8 in Drive Phillips Socket Bit SAE #4 Tip, 2 5/8 in L (54TN68)
- K-TOOL INTERNATIONAL Monkey Wrench, 9", Black Oxide (KTI49309)
- J.W. WINCO GN708.1-M8-68-A-ST Spindle Assembly (708.1-M8-68-A-ST)
- TECHNIKS Retention Knob, 15mm, BT40, M16, 45 deg. (17803)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP)
- H&R MANUFACTURING Chuck Jaw, Soft, 60 Deg, 14mm, PK3 (HR-108-2.5-OP)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg (4010TRK)
- GARANT EASYFIX Tool Clip with 10 mm Diameter for Perforated Boards (955655 10)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- Hassay Savage Co Toolholder Accessories