Shop All Toolholder Accessories
Hassay Savage Co
1/8 set up plug
Mfr # 67008
Zoro # G8224361
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rotary Broach Holder
- Overall Length 1 1/4 in
- Shank Dia. Tolerance +.000 -.0004 in
- Size 1/8 in
- Shank Dia. 8.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 67008
- Zoro # G8224361
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Overall Length | 1 1/4 in |
Shank Dia. Tolerance | +.000 -.0004 in |
Size | 1/8 in |
Shank Dia. | 8.00mm |
Depth Of Plug | 5/16 in |
Plug Dia. Tolerance | +.000 -.001 in |
Plug Dia. | 0.130 in |
Details
Item | Set Up Plug |
For Use With | Rotary Broach Holder |
Description
Set Up Plug, Size 1/8 in, Shank Dia. 8.00mm, Depth Of Plug 5/16 in, Overall Length 1 1/4 in, Plug Dia. Tolerance +.000 -.001 in, Shank Dia. Tolerance +.000 -.0004 in, For Use With Rotary Broach Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set 8-22mm 6 Point 250mm Thin walled 9 pieces 3/8 Sq. Drive (RS13301X/9)
- WILLIAMS Williams Punch/Chisel Holder (28449)
- HYDE Floor Scraper, Stiff, 3", Carbon Steel (19200)
- KENNEDY K1800 Series Rolling Tool Cabinet, 15 Drawer, Brown, Steel, 39-1/2 in W x 18 in D x 39 in H (315XB)
- J.W. WINCO GN951.1-M4-21-56-NI U-Bolt Stainless (951.1-M4-21-56-NI)
- J.W. WINCO GN708.1-M12-100-A-ST Spindle Assembly (708.1-M12-100-A-ST)
- J.W. WINCO GN802-M12-105 Spindle Assembly Steel (802-M12-105)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- PARLEC Retention Knob, ANSI/ISO, 5/8-11, 45 Deg (40NTRK)
- J.W. WINCO GN708.1-M4-43-B-ST Spindle Assembly (708.1-M4-43-B-ST)
- STM PS446X60 BT50 Retention Knob With M24x3 Drawbar Thread (366086)
- Hassay Savage Co Toolholder Accessories