Shop All Toolholder Accessories
Hassay Savage Co
1/4 set up plug
Mfr # 67116
Zoro # G8145846
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Rotary Broach Holder
- Shank Dia. Tolerance +.000 -.0004 in
- Shank Dia. 1/2 in
- Overall Length 1 1/2 in
- Plug Dia. Tolerance +.000 -.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 67116
- Zoro # G8145846
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Shank Dia. Tolerance | +.000 -.0004 in |
Shank Dia. | 1/2 in |
Overall Length | 1 1/2 in |
Plug Dia. Tolerance | +.000 -.001 in |
Depth Of Plug | 5/16 in |
Size | 1/4 in |
Plug Dia. | 0.254 in |
Details
Item | Set Up Plug |
For Use With | Rotary Broach Holder |
Description
Set Up Plug, Size 1/4 in, Shank Dia. 1/2 in, Depth Of Plug 5/16 in, Overall Length 1 1/2 in, Plug Dia. Tolerance +.000 -.001 in, Shank Dia. Tolerance +.000 -.0004 in, For Use With Rotary Broach Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #30 (C18083)
- STEELMAN 21" Telescoping 1" x 2" Inspection Mirror (41816)
- FLEMING SUPPLY 7-piece Fleming Supply Household Hand Tool Kit in Carry Case- Hammer, Pliers, Tape Measure, Pink (633934ZCZ)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 3/8x3/8x3/4x3-1/2 (C33075)
- J.W. WINCO GN802-M12-105 Spindle Assembly Steel (802-M12-105)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- J.W. WINCO Wn717.10-0.312-1/2X13-A-St Spring Plunger (717.10-0.312-1/2X13-A-ST)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- VEKTEK Swing Clamp Arm, Long, 450 lb (91-5205-02)
- PARLEC Collet Chuck, 0.031-0.562, DA100, 1 In (EXT100)
- Hassay Savage Co Toolholder Accessories