Shop All Toolholder Accessories
Hassay Savage Co
1/2 set up plug
Mfr # 67532
Zoro # G8264277
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rotary Broach Holder
- Size 1/2 in
- Plug Dia. Tolerance +.000 -.001 in
- Depth Of Plug 1/2 in
- Shank Dia. Tolerance +.000 -.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 67532
- Zoro # G8264277
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Size | 1/2 in |
Plug Dia. Tolerance | +.000 -.001 in |
Depth Of Plug | 1/2 in |
Shank Dia. Tolerance | +.000 -.0004 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/4 in |
Plug Dia. | 0.510 in |
Details
Item | Set Up Plug |
For Use With | Rotary Broach Holder |
Description
Set Up Plug, Size 1/2 in, Shank Dia. 3/4 in, Depth Of Plug 1/2 in, Overall Length 2 1/2 in, Plug Dia. Tolerance +.000 -.001 in, Shank Dia. Tolerance +.000 -.0004 in, For Use With Rotary Broach Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Wire Stripping Plier w/Cutter - Ergonomi (9473)
- HHIP 2-3-4 Precision 23 Hole Block Set (3402-0906)
- HUOT Reamer Index, Steel (12050)
- DRILL AMERICA .3180 HSS Straight Shank Chucking Reamer (DWRR.3180)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- METABO Metabo 469-34110148 Flange Nut (469-34110148)
- J.W. WINCO Gn187.4-40-60-C-Ni Serrated Locking Plate (187.4-40-60-C-NI)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- SCHUNK Soft Top Jaw Set, 2.19 in. H, PK3 (0164106)
- GS TOOLING ER32 Radial Driven Tool For BMT65 Doosan Lathes (381519)
- SCHUNK Hard Top Jaw Set, 2.09 in. H, PK3 (0138114)
- Hassay Savage Co Toolholder Accessories