Shop All Toolholder Accessories
Hassay Savage Co
1/2 set up plug
Mfr # 67132
Zoro # G7867885
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rotary Broach Holder
- Shank Dia. 1/2 in
- Plug Dia. Tolerance +.000 -.001 in
- Overall Length 2 in
- Shank Dia. Tolerance +.000 -.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 67132
- Zoro # G7867885
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Shank Dia. | 1/2 in |
Plug Dia. Tolerance | +.000 -.001 in |
Overall Length | 2 in |
Shank Dia. Tolerance | +.000 -.0004 in |
Depth Of Plug | 1/2 in |
Size | 1/2 in |
Plug Dia. | 0.510 in |
Details
Item | Set Up Plug |
For Use With | Rotary Broach Holder |
Description
Set Up Plug, Size 1/2 in, Shank Dia. 1/2 in, Depth Of Plug 1/2 in, Overall Length 2 in, Plug Dia. Tolerance +.000 -.001 in, Shank Dia. Tolerance +.000 -.0004 in, For Use With Rotary Broach Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Random Orbit Sander, 5", 18V, Palm (GEX18V-5N)
- ZORO SELECT Insert Install Tool, Prewinder, 8-32 (3532-8GHIP)
- IRWIN T Handle Tap Wrench, 1/4" to 1/2" (12002)
- WALTER Pipe Tap, 5/8"-14, Plug, 4 Flutes, G (P24569-G5/8)
- KIPP Ball Chain With Key Ring L=160, Form:B Stainless Steel, Comp:Stainless Steel (K1125.115X160)
- KIPP COUPLING SPIDER SPIELFREI GR.48, 98 Shore A, 525, POLYURETHANE, RED (K1896.4898)
- GS TOOLING NMTB50 JT4 Jacobs Taper Adapter (534454)
- J.W. WINCO Gn187.4-22-60-D-Ni Serrated Locking Plate (187.4-22-60-D-NI)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- GS TOOLING R8 JT6 Jacobs Taper Adapter (534466)
- GS TOOLING 516 Drive Key Set For 34 Shell Mill Holders (534166)
- Hassay Savage Co Toolholder Accessories