Shop All Toolholder Accessories
Hassay Savage Co
1/2 set up plug
Mfr # 67032
Zoro # G8400341
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rotary Broach Holder
- Overall Length 1 1/2 in
- Depth Of Plug 1/2 in
- Plug Dia. Tolerance +.000 -.001 in
- Shank Dia. 8.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hassay Savage Co
- MFR # 67032
- Zoro # G8400341
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Overall Length | 1 1/2 in |
Depth Of Plug | 1/2 in |
Plug Dia. Tolerance | +.000 -.001 in |
Shank Dia. | 8.00mm |
Shank Dia. Tolerance | +.000 -.0004 in |
Size | 1/2 in |
Plug Dia. | 0.510 in |
Details
Item | Set Up Plug |
For Use With | Rotary Broach Holder |
Description
Set Up Plug, Size 1/2 in, Shank Dia. 8.00mm, Depth Of Plug 1/2 in, Overall Length 1 1/2 in, Plug Dia. Tolerance +.000 -.001 in, Shank Dia. Tolerance +.000 -.0004 in, For Use With Rotary Broach Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Spiral Flute Taps, HSS-E Machine Tap, TC115-M2-C0-WY80AA, Thread Profi (TC115-M2-C0-WY80AA)
- VAUGHAN Nail Hammer Handle, 13 In Hickory (61165)
- BONDHUS 22 Mm Hex End Short Arm L-Wrench With Proguard (12291)
- GREENFIELD THREADING Spiral Flute Tap, Bottoming 3 Flutes (282302)
- STM PSC278 BT50 Coolant Through Retention Knob With M24x3 Drawbar Thread (366082)
- J.W. WINCO Wn751-B5/16-32-5/16X24-A-Ni Fork Head (751-B5/16-32-5/16X24-A-NI)
- J.W. WINCO GN802-M8-48 Spindle Assembly Steel (802-M8-48)
- TAPMATIC Back Jaw, 0.152 sq. in. to 0.442 sq. in. (50716)
- J.W. WINCO Gn852-4000-T2S Latch Toggle Clamp (852-4000-T2S)
- PARLEC Collet Chuck, 0.020-0.393, ER16, 0.75 In (ER16-750-550)
- GS TOOLING ER32 Radial Driven Tool For BMT65 Doosan Lathes (381519)
- Hassay Savage Co Toolholder Accessories