Shop All Hub, Circulating & Gear Oils
Hasco
FM Maxcom 68 55-Gallon Drum
Mfr # 1368-DR
Zoro # G012322432
product price: $1,245.99
/ea
Free Shipping & Returns
$1,245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Viscosity Grade 68
- Application Food Grade Compressor Fluid
- Lubricant Type Synthetic
- Product Use Rotary Compressors, Screw Compressors
- Lubricant Classification Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hasco
- MFR # 1368-DR
- Zoro # G012322432
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Details
ISO Viscosity Grade | 68 |
Application | Food Grade Compressor Fluid |
Lubricant Type | Synthetic |
Product Use | Rotary Compressors, Screw Compressors |
Lubricant Classification | Food Grade |
Description
Food Grade Compressor Fluid Synthetic ISO 68 55-Gallon Drum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Kledge-Lok Aluminum Tube Block-Off A/C Repair, 5/8" (ACR065) (ACR-065)
- MINN KOTA MKR-27 60AMP Circuit Breaker (1865115)
- CURT Class 3 Trailer Hitch 2 Receiver Select Lexus RX350 RX450h (13515)
- HOPKINS TOWING SOLUTIONS Funnels Multipurpose Plastic (10701WR)
- HASCO FM Chain Oil 220 5-Gallon Pail (1209-PL)
- HASCO FM Gear Oil 220 5-Gallon Pail (1204-PL)
- LUBRIPLATE 7 lb Oil Jug 680 ISO Viscosity, 250 SAE (L0248-007)
- D-A LUBRICANT CO D-A Crusher Gear Oil ISO 150 SAE 90 - 35 Lb Plastic Pail (13008LB)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 460 ISO Viscosity, 140W SAE, Yellow (MSF1437007)
- THRIVE AGMA EP#3 ISO 100 5 Gal Pail (405143)
- PETROCHEM 1 gal Gear Oil Can 220 ISO Viscosity, 90 SAE, Bright and Clear (GEARSYN FGG-220-001)
- Hasco Hub, Circulating & Gear Oils