Shop All Hub, Circulating & Gear Oils
Hasco
FM Maxcom 46 55-Gallon Drum
Mfr # 1535-DR
Zoro # G012322449
product price: $1,214.99
/ea
Free Shipping & Returns
$1,214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Viscosity Grade 46
- Application Food Grade Compressor Fluid
- Lubricant Type Synthetic
- Product Use Rotary Compressors, Screw Compressors
- Lubricant Classification Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hasco
- MFR # 1535-DR
- Zoro # G012322449
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Details
ISO Viscosity Grade | 46 |
Application | Food Grade Compressor Fluid |
Lubricant Type | Synthetic |
Product Use | Rotary Compressors, Screw Compressors |
Lubricant Classification | Food Grade |
Description
Food Grade Compressor Fluid Synthetic ISO 46 55-Gallon Drum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 3-11/16 x 8-1/8 In (BF7696)
- ZEP Concrt Rmover, Drm, Rd, 55gal, Lquid (350085)
- RONSTAN Inspection Hatch White (RF530)
- C.E. SMITH Side Angle Bracket, Pair, UPC Label (10211G)
- HASCO FM Gear Oil 220 5-Gallon Pail (1204-PL)
- HASCO FM Chain Oil 220 5-Gallon Pail (1209-PL)
- THRIVE 80W90 Gear Oil 55 Gal Drum (455140)
- MILES LUBRICANTS 1 gal Gear Oil Jug 100 ISO Viscosity, 80W SAE, Yellow (MSF1404005)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 680 ISO Viscosity, 140W SAE, Amber (MSF1425005)
- LIQUI MOLY Gear Oil GL4 SAE 85W-90, 1 Liter, 20016 (20016)
- VALVOLINE 55 gal Gear Oil 220 ISO Viscosity, Not Specified SAE, Amber (VV70014)
- Hasco Hub, Circulating & Gear Oils