Shop All Hub, Circulating & Gear Oils
Hasco
FM Maxcom 46 5-Gallon Pail
Mfr # 1535-PL
Zoro # G712322459
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Viscosity Grade 46
- Application Food Grade Compressor Fluid
- Product Use Rotary Compressors, Screw Compressors
- Lubricant Classification Food Grade
- Lubricant Type Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hasco
- MFR # 1535-PL
- Zoro # G712322459
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Details
ISO Viscosity Grade | 46 |
Application | Food Grade Compressor Fluid |
Product Use | Rotary Compressors, Screw Compressors |
Lubricant Classification | Food Grade |
Lubricant Type | Synthetic |
Description
Food Grade Compressor Fluid Synthetic ISO 46 5-Gallon Pail
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETROIT FLEX DEFENSE Heater Hose, 3/4" (5526-075X25)
- GEARWRENCH Brake Resetting Gauge (3377)
- BROK Ball Mount 2" Shank 5" Drop (15972)
- BOSCH Air Filter, 5375Ws (5375WS)
- HASCO FM Gear Oil 220 5-Gallon Pail (1204-PL)
- HASCO FM Chain Oil 220 5-Gallon Pail (1209-PL)
- MOBIL 5 gal Gear Oil Pail 150 ISO Viscosity, 90 SAE, Amber (104098)
- LUCAS OIL Industrial Gear Oil Iso 320/1x1/5 gal (10591)
- QUAKER STATE Pennzoil Gear Plus 80W90 Multipurpose Automotive Gear Oil 1 qt (550042102)
- THRIVE AGMA EP#2 ISO 68 5 Gal Pail (405142)
- PETROCHEM 5 gal Gear Oil Pail 150 ISO Viscosity, 40 SAE, White (FOODSAFE FMO 150-005)
- Hasco Hub, Circulating & Gear Oils