Shop All Hub, Circulating & Gear Oils
Hasco
FM Maxcom 46 275-Gallon Tote
Mfr # 1535-BN
Zoro # G712322428
product price: $5,428.99
/ea
Free Shipping & Returns
$5,428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Viscosity Grade 46
- Application Food Grade Compressor Fluid
- Product Use Rotary Compressors, Screw Compressors
- Lubricant Type Synthetic
- Lubricant Classification Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hasco
- MFR # 1535-BN
- Zoro # G712322428
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Details
ISO Viscosity Grade | 46 |
Application | Food Grade Compressor Fluid |
Product Use | Rotary Compressors, Screw Compressors |
Lubricant Type | Synthetic |
Lubricant Classification | Food Grade |
Description
Food Grade Compressor Fluid Synthetic ISO 46 275-Gallon Tote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACERLINE Service Tool, Electronic Sniffer, Plastic (TP-9360)
- VESTIL Mechanical Screw Jack, 6000 lb. (MSJ-3)
- SEGOMO TOOLS Premium 360 Degree Ratcheting Brake Caliper Piston Spreader Press Tool (9001109B)
- ILC Replacement For TCM EQUIPMENT FG18N STARTER (FG18N STARTER)
- HASCO FM Gear Oil 220 5-Gallon Pail (1204-PL)
- HASCO FM Chain Oil 220 5-Gallon Pail (1209-PL)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 220 ISO Viscosity, 90W SAE, Yellow (MSF1435007)
- MILES LUBRICANTS 5 gal Gear Oil Pail 320 ISO Viscosity, 90W SAE, Amber (MSF1423003)
- D-A LUBRICANT CO D-A GearTec Gear Oil SAE 80W90 - 35 Lb Plastic Pail (14108LB)
- MOBIL 5 gal Circulating Oil Pail 46 ISO Viscosity, 20 SAE, Amber (104094)
- THRIVE R & O Turbine, Circulating, and Compressor Oil ISO 46 55 Gal Drum (455177)
- Hasco Hub, Circulating & Gear Oils