Shop All Hub, Circulating & Gear Oils
Hasco
FM Maxcom 32 5-Gallon Pail
Mfr # 1536-PL
Zoro # G912322457
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Viscosity Grade 32
- Application Food Grade Compressor Fluid
- Lubricant Type Synthetic
- Product Use Rotary Compressors, Screw Compressors
- Lubricant Classification Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hasco
- MFR # 1536-PL
- Zoro # G912322457
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Details
ISO Viscosity Grade | 32 |
Application | Food Grade Compressor Fluid |
Lubricant Type | Synthetic |
Product Use | Rotary Compressors, Screw Compressors |
Lubricant Classification | Food Grade |
Description
Food Grade Compressor Fluid Synthetic ISO 32 5-Gallon Pail
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN High Accuracy Digital Tire Inflator (97977)
- STOLTZ Stoltz RP-12 Super Roller Keel Roller - 12" Width, 5/8" Shaft (RP-12)
- DB ELECTRICAL Starter For Yanmar L100 10Hp Industrial Diesel Engines 410-44043; Shi0156 (410-44043)
- TECNIQ 4" Round Amber Turn Lamp Amber Lens 3 Pole (TQ T40-AA0T-1)
- HASCO FM Gear Oil 220 5-Gallon Pail (1204-PL)
- HASCO FM Chain Oil 220 5-Gallon Pail (1209-PL)
- MOTORCRAFT Oil-Rear Axle (XY75W85QL)
- LUBRIPLATE 35 lb Gear Oil Pail 1000 ISO Viscosity, Amber (L0141-035)
- LUCAS OIL Sae 80W-90 Gear Oil, 1x1/5 gal Pail (10066)
- THRIVE AGMA EP#7 ISO 460 5 Gal Pail (405147)
- VALVOLINE VAL AGMA EP4/ISO 150 GEAR OIL PL 5 GA (VV70012)
- Hasco Hub, Circulating & Gear Oils