Shop All Hub, Circulating & Gear Oils
Hasco
FM Maxcom 32 275-Gallon Tote
Mfr # 1536-BN
Zoro # G712322442
product price: $5,242.99
/ea
Free Shipping & Returns
$5,242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Viscosity Grade 32
- Application Food Grade Compressor Fluid
- Lubricant Classification Food Grade
- Product Use Rotary Compressors, Screw Compressors
- Lubricant Type Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hasco
- MFR # 1536-BN
- Zoro # G712322442
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Details
ISO Viscosity Grade | 32 |
Application | Food Grade Compressor Fluid |
Lubricant Classification | Food Grade |
Product Use | Rotary Compressors, Screw Compressors |
Lubricant Type | Synthetic |
Description
Food Grade Compressor Fluid Synthetic ISO 32 275-Gallon Tote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lumapro 2fmy4 replacement light bulb lamp, 2PK (2FMY4 LUMAPRO)
- WESTIN Pro-Mod Skid Plate (58-71225)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 17-15/16 In (PT8305)
- HASCO FM Chain Oil 220 5-Gallon Pail (1209-PL)
- HASCO FM Gear Oil 220 5-Gallon Pail (1204-PL)
- MILES LUBRICANTS 5 gal Gear Oil Pail Not Specified ISO Viscosity, Not Specified SAE (M00600603)
- THRIVE R & O Turbine, Circulating, and Compressor Oil ISO 100 5 Gal Pail (405181)
- D-A LUBRICANT CO D-A GearSyn EP Synthetic Gear Oil ISO 68 - 35 Lb Plastic Pail (14648LB)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 150 ISO Viscosity, 90W SAE, Yellow (MSF1405007)
- LUBRIPLATE 7 lb Worm Gear Fluid Jug 460 ISO Viscosity, 140 SAE (L0014-007)
- Hasco Hub, Circulating & Gear Oils