William Harvey 018410-24 0.5 Pint Rain-R-Shine Cement Wet Set
Mfr # 018410-24
Zoro # G904116897
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey
- MFR # 018410-24
- Zoro # G904116897
- UPC # 78864184105
- Country of Origin China
- Category Plumbing Specialty Tools
Description
0.5 Pint Rain-R-Shine Cement Wet Set
Wet Set, Wet Conditions Hot Blue PVC Cement is a very fast setting, medium bodied PVC solvent cement specifically recommended for wet conditions or when quick pressurization is needed. Recommended for pressure pipe: Schedule 40 & 80, Types I & II, up to 6". For irrigation, natural gas pipe and conduit pipe. NSF certified for use in potable water, sewer and drain, waste and vent systems. Formulated for fast initial set up. Effective temperature range 10°F to 100°F. UPC listed. Meets performance requirements of ASTM D-2564. NSF certified for use in potable water, sewer and drain, waste and vent systems. All will flow freely and provide a thick layer of cement on the pipe. Meets ASTM F-493.
Specifications- Capacity: 0.5 Pint
- Country of Origin: United States
- Weight: 0.63 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Hose Bibb (387-LEFRCF)
- JONES STEPHENS E-Z Shear Inside Pipe Cutter, 4 1/4" long, 1 1/4" blade dia.5/16" shank (J40830)
- WATTS Backflow Preventer, Size 1/2", 175 psi (1/2 009-QT)
- TOTO L Series, Modern Round, Five Spray Mo (TBW01013U4#CP)
- HARVEY Cloth Plumber 1.5"X10Yd (095105)
- HARVEY CLOTH PLUMBER 1.5""X10YD (095105)
- HARVEY 1-1/2 In. x 6 Yd. 180-Grit Plumber's Open Mesh Abrasive Sand Cloth (095705)
- RIDGID EZ Change Faucet Tool (57003)
- SUPERIOR TOOL Tub Drain Tool Remover, 1-1/2 In, Steel (5255)
- JONES STEPHENS 1/2 in. OD Compression Sleeve Puller (J44661)
- ENERPAC SWI1214TMSTDSPB, 15.7 Ton, Mechanical Flange Spreader Set, 4.1 in Maximum Spread (SWi1214TMSTDSPB)
- Harvey Plumbing Specialty Tools