Shop All Construction Adhesives
Harvey
William H Harvey 403550 14 oz Master Plumber - Plumber Putty
Mfr # 403550
Zoro # G904144487
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey
- MFR # 403550
- Zoro # G904144487
- UPC # 78864403558
- Country of Origin United States
- Category Construction Adhesives
Details
Item | Glue Stick |
Color | Clear |
Description
Our adhesives are extremely useful to stick two objects or surfaces together. These are not just applicable in industries, but also in day-to-day uses like pasting photos in a scrapbook or sticking together broken pieces of objects. Our products are named for its preferable quality and standard.
Features- Stainless
- Long lasting & easy to use
- Professional grade for setting bowls
- Not for marble
- Synthetic marble or plastic lavatories & fixtures
- Capacity: 14 oz
- 1.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Roof Leak Repair, 3.3 gal, Pail, Black (HE208R361)
- LOCTITE Gray Fixmaster® Steel Liquid, 1 lb. Kit (235617)
- 3M Foil/Reinforced Tape, Silver, 2" x 5 yd. (1430)
- WELLER Rubber Stop, 1000 PK (5LL2)
- 3M 200ML AUTOMIX PANEL BONDING ADHESIVE (3M8116)
- HENRY Henry 440 Cove Base Adhesive 1QT (440 1QT)
- HENRY Spray Applicator Cleaner, Clear, 12 oz, Can (695 1 QT)
- LIQUID NAILS Liquid Nails FRP Construction Adhesive, Chemical Base Acrylic Latex, 1 gal (FRP-310 GALLON)
- LIQUID NAILS 9OZ LIQ Nails Fuze (LN-2000)
- TITEBOND Yellow, 5 gal, Pail (16320)
- TITEBOND Construction Adhesive, PROvantage Heavy Duty Series, Light Beige, 28 oz, Cartridge (5252)
- Harvey Construction Adhesives