Shop All Wall Mount Hooks
Harvey
William H Harvey 014576 0.75 x 6 in. Wire Pipe Hook - Pack Of 50
Mfr # 374587
Zoro # G203999894
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey
- MFR # 374587
- Zoro # G203999894
- Country of Origin United States
- Category Wall Mount Hooks
Description
Features
- Type - Wire pipe hook.
- Material - Plain steel.
- Size - 0.75 x 6 in.
- Pack of 50.
- Dimension - 6 x 2.2 x 1.75 in.
- Item weight - 0.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 216 EPDM O-Ring 70A Shore Black, -500 Pack (OREPD216X500)
- IQ AMERICA WD6010 Wireless Battery Operated Portable STROBE Chime Alert with Button Hearing Impaired (WD6010)
- X1 TOOLS R-341 Square O-Ring ID: 3 1/2, CS 3/16, OD 3 7/8 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R341x2)
- ZORO SELECT O-Ring, Buna N, Dash 217, 1-3/16, 1.449, PK25 (U38801.012.0118)
- VENEER TECHNOLOGIES 7/8X8 Walnut Edging (78820)
- DELTANA Valet Hook, 7" Projection Bright Chrome (VH65U26)
- NATIONAL HARDWARE Ceiling Hooks Black (N274-944)
- TOOLFLEX One-size-fits-all, Click-n-go Tool Holder with Wall Adapter, Black, 2PK (TF2-1)
- HICKORY HARDWARE Hook 4-3/4 Inch Long (S077189-CH)
- TRION DOUBLE HOOK HD 12"" (TR21-12CPCH-5)
- SUGATSUNE Utility Hook, 303 SS, 2-3/5 In (4CRV8)
- Harvey Wall Mount Hooks