Shop All Toilet Repair Parts
Harvey
Wax Ring, Gasket, 3 And 4" Waste Lines
Mfr # 011003
Zoro # G1049167
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Wax
- Type Wax Ring,Gasket, For Floor Mount Bowls
- Size 3 in, 4 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey
- MFR # 011003
- Zoro # G1049167
- UPC # 078864110036
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 3 in, 4 in |
Details
Fits Brand | Universal Fit |
Material | Wax |
Type | Wax Ring,Gasket, For Floor Mount Bowls |
Color | Yellow |
Material of Construction | Petroleum Wax/Polyethylene Flange |
Standards | Federal Specification TT-P-1536A |
For Use With | 3 in and 4 in Waste Lines |
Includes | Urethane Wax Toilet Flange Gasket with Polyethylene Sleeve |
Sub-Category | Hardware and Gaskets |
Item | Wax Ring |
Accessory Type | Wax Ring |
Description
Wax Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9959-BL-DST)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Hex Coupling - 1/4" FNPT (ZUSA-PF-4553)
- CHICAGO FAUCET Coupling Nut, Faucet, 1/2NPSM, Brass (49-005JKRBF)
- ZORO SELECT 1" FNPT 316 SS Coupling (2TY85)
- HARVEY Bolwax No. 10 Wax Ring (001115-24)
- HARVEY Wax Ring, Reinforced, 3 and 4"Waste Line (007022)
- HARVEY Wax Ring Toilet Thick (001115-24)
- HARVEY Gasket Urinal Bol Wax#6 (011305)
- HARVEY Toilet Bowl Gasket with Wax & Flange Polyethylene (006005)
- HARVEY Toilet Bowl Gasket (001114)
- PLUMB PAK Toilet Bolt Caps Chrome (PP835-30PCL)
- Harvey Toilet Repair Parts