Shop All Carbide End Mills
Harvey Tool
Undercutting End Mill - 300 Reduced Shank, 0.7500" (3/4), Overall Length: 5"
Mfr # 947448
Zoro # G7104160
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Overall Length 5.0000" (5)
- Number of Flutes 6
- Length of Cut 0.7060"
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 947448
- Zoro # G7104160
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 5.0000" (5) |
Length of Cut | 0.7060" |
Milling Dia. | 0.7500" (3/4) |
Shank Dia. | 0.3125" (5/16) |
Radius | 0.3750" (3/8) |
Details
Measurement System | Inch |
Number of Flutes | 6 |
Finish | UN |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Wrap Angle | 300 |
Description
0.7500" (3/4) Cutter DIA x 300° Carbide Reduce Shank Undercut End Mill, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Tool Organizer Pallet, 24-3/4"L x 14-3/4"W (XGH PALLET)
- WIHA Metric Not Applicable Hex Key, 2.5 mm Tip Size (28547)
- LISLE HEX KEY LONG ARM METRIC SET (LI42650)
- PROTO SKT IMP ADAP 1"F X 3/4"M (POJ07656)
- HARVEY TOOL Undercutting End Mill - 300, 0.2362", Finish - Machining: AlTiN (97926M-C3)
- HARVEY TOOL Undercutting End Mill - 270°, 0.3750" (3/8) (52924-C3)
- HARVEY TOOL Undercutting End Mill-270° .0620" Cutter DIAx.5000" (1/2) Neck Lx270° Carbide (776031)
- HARVEY TOOL Undercutting End Mill - 270 Deburring Undercut, 0.2500" (1/4), Neck Length: 3/8" (980616-C3)
- HARVEY TOOL Undercutting End Mill - 300, 0.1875" (3/16), Neck Length: 1" (911912)
- HARVEY TOOL Undercutting End Mill - 270° High Helix, 0.1875" (3/16) (994712-C8)
- KODIAK CUTTING TOOLS 0.010 2 Flute Carbide Endmill Micro Square End (5443823)
- Harvey Tool Carbide End Mills