Shop All Carbide End Mills
Harvey Tool
Undercutting End Mill - 300 Reduced Shank, 0.3750" (3/8), Number of Flutes: 6
Mfr # 947424-C3
Zoro # G7102745
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Overall Length 3.5000" (3-1/2)
- Number of Flutes 6
- Length of Cut 0.3550"
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 947424-C3
- Zoro # G7102745
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3.5000" (3-1/2) |
Length of Cut | 0.3550" |
Milling Dia. | 0.3750" (3/8) |
Shank Dia. | 0.1574" (4 mm) |
Radius | 0.1870" (3/16) |
Details
Measurement System | Inch |
Number of Flutes | 6 |
Finish | C3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Wrap Angle | 300 |
Description
0.3750" (3/8) Cutter DIA x 300° Carbide Reduce Shank Undercut End Mill, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Hole Cutter, 2 to 12 in. dia. (HC1)
- ESTWING Serrated Blade Cable Splicing Scissors and Sheepsfoot Knife Combo Set (42467)
- EKLIND Metric Plain Hex Key, 2.5 mm Tip Size, 3 31/64 in Long, 11/16 in Short, 10 PK (15605)
- MIGHTY MAXX Pliers Long Nose 6in (083-11216)
- HARVEY TOOL Undercutting End Mill - 300, 0.1875" (3/16), Finish - Machining: AlTiN (911912-C3)
- HARVEY TOOL 1/2 in. Cutter dia. x 1 in. 1 x 82° included Carbide Drill/End Mill, 3 Flutes, AlTiN Coated (725532-C3)
- HARVEY TOOL Undercutting End Mill - 270, 0.1560" (5/32), Neck Length: 1/8" (23110-C3)
- HARVEY TOOL Undercutting End Mill - 270 Deburring Undercut, 0.2500" (1/4), Neck Length: 3/8" (980616-C3)
- HARVEY TOOL Undercutting End Mill - 270°, 0.3125" (5/16) (23120-C3)
- HARVEY TOOL Undercutting End Mill - 270° High Helix, 0.1875" (3/16) (994712-C8)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 2, Shank Dia.: 3 mm (24420)
- Harvey Tool End Mills