Shop All Indexable End Mills
Harvey Tool
Undercutting End Mill - 300°
Mfr # 794608-C3
Zoro # G001018902
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Neck Length 0.3120" (5/16)
- Shank Dia. 0.1250" (1/8)
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 794608-C3
- Zoro # G001018902
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Neck Length | 0.3120" (5/16) |
Shank Dia. | 0.1250" (1/8) |
Radius | 0.0620" (1/16) |
Length of Cut | 0.1160" |
Neck Dia. | 0.0530" |
Details
SAE or Metric | SAE |
Wrap Angle | 300 |
Overall Reach | 0.4290" |
Coating | C3 |
Number of Flutes | 4 |
Description
0.1250" (1/8) Cutter DIA x 0.3120" (5/16) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 1 M05X40, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501405X40)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 39"L, SDS Plus (HC2089)
- BETA Tool Cabinet, 7 Drawer, Blue, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004676)
- KO-KEN Socket 8mm 6 Point 15.5mm 10mm Hex Drive (150.10H-8)
- HARVEY TOOL End Mill for Composites - Composite Finisher (794808-C4)
- ULTRA-DEX USA Indexable Profiling End Mill, 32.00mm, PHC (NSR 12-3B)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 5/8" Max Cut Dia (30-1816)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MDJNL 12-4B)
- STEINER AUTOFACER 36MM END MILL (AF-103436)
- KYOCERA End Mill, Kyocera MEW 0750W7504103T, 0.7500" Dia (MEW0750W7504103T)
- SUMITOMO WEZ Series Indexable Endmill 0.75in 3 Teeth (WEZ20750EW03-0.625)
- Harvey Tool End Mills