Shop All Carbide End Mills
Harvey Tool
Undercutting End Mill - 300, 0.2362", Finish - Machining: AlTiN
Mfr # 97926M-C3
Zoro # G7134114
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Number of Flutes 4
- Length of Cut 0.2200"
- Neck Length 0.5620" (9/16)
- Neck Dia. 0.1060" (2.7 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 97926M-C3
- Zoro # G7134114
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.2200" |
Neck Length | 0.5620" (9/16) |
Neck Dia. | 0.1060" (2.7 mm) |
Milling Dia. | 0.2362" |
Shank Dia. | 1/4" |
Radius | 0.1181" |
Shank Diameter | 0.2500" (1/4) |
Cutter Dia. | 0.2362" (6 mm) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Wrap Angle | 300 |
SAE or Metric | SAE |
Overall Reach | 0.7820" |
Coating | C3 |
Description
0.2362" Cutter DIA x 0.5620" (9/16) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Fiber Optic Cable Slitter Blade, PK25 (FOD-RB25)
- PRO-GRADE TOOLS Precision Hobby Knife Set, 30 pcs. (82027)
- HUCK MANUFACTURING 3 Piece Replacement Jaws for HUCHK150A and HUCAK175A Riveter (202929)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 12237 (12237)
- HARVEY TOOL 0.0200 in. .5 mm Cutter dia. x 0.0300 in. Carbide Square End Mill, 4 Flutes, CVD dia.mond 9m (962720)
- HARVEY TOOL Undercutting End Mill - 300 Reduced Shank, 0.3750" (3/8), Number of Flutes: 6 (947424-C3)
- HARVEY TOOL Undercutting End Mill - 300°, 0.0938" (989593)
- HARVEY TOOL Undercutting End Mill - 270 Deburring Undercut, 0.0930" (3/32), Neck Length: 3/8" (926493-C3)
- HARVEY TOOL Undercutting End Mill - 300, 0.1875" (3/16), Neck Length: 1" (911912)
- HARVEY TOOL Undercutting End Mill - 270, 0.3750" (3/8), Number of Flutes: 4 (23124-C3)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL 90° DrillMill (214-006)
- Harvey Tool End Mills