Shop All Carbide End Mills
Harvey Tool
Undercutting End Mill - 300, 0.1875" (3/16), Neck Length: 1"
Mfr # 911912
Zoro # G7122519
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Number of Flutes 4
- Length of Cut 0.1740"
- Shank Dia. 3/16"
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 911912
- Zoro # G7122519
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.1740" |
Shank Dia. | 3/16" |
Milling Dia. | 3/16" |
Neck Length | 1.0000" (1) |
Neck Dia. | 0.0820" |
Radius | 0.0938" |
Cutter Dia. | 0.1875" (3/16) |
Shank Diameter | 0.1875" (3/16) |
Details
Number of Flutes | 4 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
SAE or Metric | SAE |
Coating | UN |
Overall Reach | 1.1740" |
Wrap Angle | 300 |
Description
0.1875" (3/16) Cutter DIA x 1.0000" (1) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pinion (TT28787.00JG)
- WESTWARD 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (10E255)
- GEDORE Bolt Cutter, 620mm (8178 620)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305990)
- HARVEY TOOL Undercutting End Mill - 300, 0.3750" (3/8), Overall Length: 3" (940124)
- HARVEY TOOL Undercutting End Mill - 300, 0.1875" (3/16), Finish - Machining: AlTiN (911912-C3)
- HARVEY TOOL Undercutting End Mill - 300 Reduced Shank, 0.3750" (3/8), Number of Flutes: 6 (947424-C3)
- HARVEY TOOL Undercutting End Mill - 300°, 0.0938" (989593)
- HARVEY TOOL Undercutting End Mill - 270, 0.0937" (3/32), Radius: 3/64" (931506)
- HARVEY TOOL Undercutting End Mill - 270°, 0.3125" (5/16) (23120-C3)
- YG-1 TOOL CO 4 Flute Extra Long Length Ticn-Coated Carbide (55902TC)
- Harvey Tool Carbide End Mills