Shop All Carbide End Mills
Harvey Tool
Undercutting End Mill - 300, 0.1875" (3/16), Finish - Machining: AlTiN
Mfr # 911912-C3
Zoro # G7104845
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Number of Flutes 4
- Length of Cut 0.1740"
- Material - Machining Carbide
- Neck Dia. 0.0820"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 911912-C3
- Zoro # G7104845
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.1740" |
Neck Dia. | 0.0820" |
Neck Length | 1.0000" (1) |
Shank Dia. | 3/16" |
Milling Dia. | 3/16" |
Radius | 0.0938" |
Shank Diameter | 0.1875" (3/16) |
Cutter Dia. | 0.1875" (3/16) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Overall Reach | 1.1740" |
Wrap Angle | 300 |
Coating | C3 |
SAE or Metric | SAE |
Description
0.1875" (3/16) Cutter DIA x 1.0000" (1) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 14 in L 2 13/16 in Cap. Aluminum Bronze Straight Pipe Wrench (W-212)
- EATON Eaton GBKP10P Ground Bar Kit (GBKP10P)
- DRILL AMERICA 5/8"-11 HSS Left Hand 4 Flute Bottoming Tap (DWT60833)
- DYNABRADE Air Lube, 1 Pint (95842)
- HARVEY TOOL Undercutting End Mill - 300, 0.2362", Number of Flutes: 4 (97926M)
- HARVEY TOOL Drill/End Mill - Mill Style - 3 Flute (823832)
- HARVEY TOOL Undercutting End Mill - 270, 0.0250", Finish - Machining: Uncoated (54625)
- HARVEY TOOL Undercutting End Mill - 300, 0.2362", Finish - Machining: AlTiN (97926M-C3)
- HARVEY TOOL Undercutting End Mill - 300, 0.1875" (3/16), Neck Length: 1" (911912)
- HARVEY TOOL Undercutting End Mill - 300 Reduced Shank, 0.3750" (3/8), Number of Flutes: 6 (947424-C3)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills Uncoated, 25, Number of Flutes: 3 (27796)
- Harvey Tool End Mills