Shop All Carbide End Mills
Harvey Tool
Undercutting End Mill - 300°, 0.1250" (1/8)
Mfr # 979208-C3
Zoro # G7132197
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Number of Flutes 4
- Length of Cut 0.1160"
- Material - Machining Carbide
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 979208-C3
- Zoro # G7132197
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.1160" |
Neck Length | 0.2810" (9/32) |
Shank Dia. | 1/8" |
Milling Dia. | 1/8" |
Neck Dia. | 0.0530" |
Radius | 0.0620" (1/16) |
Cutter Dia. | 0.1250" (1/8) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Overall Reach | 0.3980" |
Coating | C3 |
Wrap Angle | 300 |
SAE or Metric | SAE |
Description
0.1250" (1/8) Cutter DIA x 0.2810" (9/32) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 50 Piece 1/4" and 3/8" Drive 6 & 12 Point SAE/Metric Mechanics Tool Set (CSWS13C)
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 (RACK-5C/100TG/SK25)
- GENERAL TOOLS Tap Wrench Set, 0 to 1/2 In, 3 pc (167)
- TE-CO Plunger, Spring, Steel, Zinc, 1-8, PK2 (52211)
- HARVEY TOOL Undercutting End Mill - 270°, 0.3750" (3/8) (52924-C3)
- HARVEY TOOL Undercutting End Mill - 270° High Helix, 0.1875" (3/16) (994712-C8)
- HARVEY TOOL End Mill for Composites - Drill 0.3750" (3/8) Cutter DIA x 1.1250" (1-1/8) Length of Cut (908124)
- HARVEY TOOL Undercutting End Mill - 270, 0.3750" (3/8), Number of Flutes: 4 (23124-C3)
- HARVEY TOOL Undercutting End Mill - 270, 0.0937" (3/32), Radius: 3/64" (931506)
- HARVEY TOOL Undercutting End Mill - 300 Reduced Shank, 0.3750" (3/8), Number of Flutes: 6 (947424-C3)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 3/8 Cut L (31565TF)
- Harvey Tool End Mills