Shop All Carbide End Mills
Harvey Tool
Undercutting End Mill - 300°, 0.0938"
Mfr # 989593
Zoro # G7124086
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Number of Flutes 2
- Length of Cut 0.0868"
- Neck Dia. 0.0380"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 989593
- Zoro # G7124086
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.0868" |
Neck Dia. | 0.0380" |
Neck Length | 0.0620" (1/16) |
Shank Dia. | 1/8" |
Milling Dia. | 0.0938" |
Radius | 0.0469" (3/64) |
Cutter Dia. | 0.0938" |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Coating | UN |
SAE or Metric | SAE |
Wrap Angle | 300 |
Overall Reach | 0.1490" |
Description
0.0938" Cutter DIA x 0.0620" (1/16) Neck Length x 300° Carbide Undercutting End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 8 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14- 8')
- THEXTON MANUFACTURING $WIRE INSERTION TOOL KIT (TH926)
- BONDHUS Ball End Power Bit 8Mm (10872)
- ULTRA-DEX USA Indexable Boring Bar, S10Q SDNCR2, 7 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (S10Q SDNCR2)
- HARVEY TOOL Undercutting End Mill - 300, 0.1250" (1/8), Neck Length: 1/2" (952308)
- HARVEY TOOL Undercutting End Mill - 270 High Helix, 0.2500" (1/4), Material - Machining: Carbide (997116)
- HARVEY TOOL Undercutting End Mill - 270, 0.0250", Finish - Machining: Uncoated (54625)
- HARVEY TOOL Undercutting End Mill - 270°, 0.0312" (1/32) (54631)
- HARVEY TOOL Undercutting End Mill - 270, 0.0937" (3/32), Radius: 3/64" (931506)
- HARVEY TOOL Undercutting End Mill - 270° High Helix, 0.1875" (3/16) (994712-C8)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8 (14300)
- Harvey Tool Carbide End Mills