Shop All Carbide End Mills
Harvey Tool
Undercutting End Mill - 270 High Helix, 0.5000" (1/2), Neck Length: 1"
Mfr # 994732
Zoro # G7105560
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Number of Flutes 4
- Length of Cut 0.4270"
- Finish - Machining Uncoated
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 994732
- Zoro # G7105560
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3.0000" (3) |
Length of Cut | 0.4270" |
Shank Dia. | 1/2" |
Neck Length | 1.0000" (1) |
Neck Dia. | 0.3230" |
Milling Dia. | 1/2" |
Radius | 0.2500" (1/4) |
Cutter Dia. | 0.5000" (1/2) |
Shank Diameter | 0.5000" (1/2) |
Details
Number of Flutes | 4 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
SAE or Metric | SAE |
Overall Reach | 1.4270" |
Coating | UN |
Wrap Angle | 270 |
Description
0.5000" (1/2) Cutter DIA x 1.0000" (1) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 5 1/2 in Weller(R) Xcelite(R) Round Nose Plier Cushion Grip Handle (CN55GN)
- MITUTOYO U-Wave Transmitter, Wireless SPC (02AZD730G)
- TEKTON 3/8 Inch Drive x 24 mm 12-Point Impact Socket (SID12324)
- PROTO Reversible Puller Jaw, 6 In Reach (J4056-6)
- HARVEY TOOL Undercutting End Mill - 300, 0.2362", Finish - Machining: AlTiN (97926M-C3)
- HARVEY TOOL Undercutting End Mill - 270, 0.2187" (7/32), Finish - Machining: AlTiN (52914-C3)
- HARVEY TOOL Undercutting End Mill - 270 High Helix, 0.2500" (1/4), Length of Cut: 0.2130" (951216-C3)
- HARVEY TOOL Undercutting End Mill - 300 Reduced Shank, 0.3750" (3/8), Number of Flutes: 6 (947424-C3)
- HARVEY TOOL Undercutting End Mill - 270 Deburring Undercut, 0.2500" (1/4), Neck Length: 3/8" (980616-C3)
- HARVEY TOOL End Mill for Composites - Drill 0.3750" (3/8) Cutter DIA x 1.1250" (1-1/8) Length of Cut (908124)
- OSG Carbide End Mill, 3/8 in. dia., 3/4 in Cut (20683516)
- Harvey Tool End Mills