Shop All Carbide End Mills
Harvey Tool
Undercutting End Mill - 270 High Helix, 0.2500" (1/4), Material - Machining: Carbide
Mfr # 997116
Zoro # G7145786
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4.0000" (4)
- Number of Flutes 4
- Length of Cut 0.2130"
- Neck Length 1.5000" (1-1/2)
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 997116
- Zoro # G7145786
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4.0000" (4) |
Length of Cut | 0.2130" |
Neck Length | 1.5000" (1-1/2) |
Shank Dia. | 1/4" |
Neck Dia. | 0.1580" |
Milling Dia. | 1/4" |
Radius | 0.1250" (1/8) |
Shank Diameter | 0.2500" (1/4) |
Cutter Dia. | 0.2500" (1/4) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Coating | UN |
Overall Reach | 1.7130" |
SAE or Metric | SAE |
Wrap Angle | 270 |
Description
0.2500" (1/4) Cutter DIA x 1.5000" (1-1/2) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Driver Bits, Phillips(R), #2, PK15 (ITPH2115)
- DEWALT Cord Set (659204-00)
- KRAFT TOOL Tooth Chisel, 1-3/4 (BL413)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328828)
- HARVEY TOOL Undercutting End Mill - 270, 0.2187" (7/32), Finish - Machining: AlTiN (52914-C3)
- HARVEY TOOL Undercutting End Mill - 270, 0.0937" (3/32), Radius: 3/64" (931506)
- HARVEY TOOL Undercutting End Mill - 300, 0.2362", Number of Flutes: 4 (97926M)
- HARVEY TOOL Undercutting End Mill - 270 High Helix, 0.2500" (1/4), Length of Cut: 0.2130" (951216-C3)
- HARVEY TOOL Undercutting End Mill - 300, 0.3750" (3/8), Overall Length: 3" (940124)
- HARVEY TOOL Undercutting End Mill - 270, 0.3750" (3/8), Number of Flutes: 4 (23124-C3)
- GS TOOLING 5/8" Diameter x 5/8" Shank 6-Flute Regular Length Typhoon Red Series Carbide End Mills (101066)
- Harvey Tool End Mills