Shop All Carbide End Mills
Harvey Tool
Undercutting End Mill - 270° High Helix, 0.1875" (3/16)
Mfr # 994712-C8
Zoro # G7106358
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Number of Flutes 4
- Length of Cut 0.1600"
- Neck Length 0.5000" (1/2)
- Shank Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 994712-C8
- Zoro # G7106358
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2.0000" (2) |
Length of Cut | 0.1600" |
Neck Length | 0.5000" (1/2) |
Shank Dia. | 3/16" |
Milling Dia. | 3/16" |
Neck Dia. | 0.1170" |
Radius | 0.0937" (3/32) |
Cutter Dia. | 0.1875" (3/16) |
Shank Diameter | 0.1875" (3/16) |
Details
Number of Flutes | 4 |
Finish - Machining | ZrN |
Material - Machining | Carbide |
Overall Reach | 0.6600" |
SAE or Metric | SAE |
Coating | C8 |
Wrap Angle | 270 |
Description
0.1875" (3/16) Cutter DIA x 0.5000" (1/2) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 1" Thin Wall Impact Hole Saw, PK5 (HTW1)
- ZORO SELECT Carbide Drill Mill, 3/8In, 4F, Single, 2-1/2 (208-420375)
- ULLMAN Inspection Mirror, Replacement, 2" L (B-2R)
- HOUGEN 7/16 in. X 1 in. RotaLoc Plus Annular Cutter (17814)
- HARVEY TOOL Undercutting End Mill - 270, 0.2187" (7/32), Finish - Machining: AlTiN (52914-C3)
- HARVEY TOOL Undercutting End Mill - 270, 0.2362", Neck Length: 3/8" (5296M)
- HARVEY TOOL Undercutting End Mill-270° .0620" Cutter DIAx.5000" (1/2) Neck Lx270° Carbide (776031)
- HARVEY TOOL Undercutting End Mill - 270°, 0.3750" (3/8) (52924-C3)
- HARVEY TOOL Undercutting End Mill - 270 Deburring Undercut, 0.2500" (1/4), Neck Length: 3/8" (980616-C3)
- HARVEY TOOL Undercutting End Mill - 270°, 0.3125" (5/16) (23120-C3)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills Uncoated, 25, Number of Flutes: 3 (27796)
- Harvey Tool Carbide End Mills