Shop All Carbide End Mills
Harvey Tool
Undercutting End Mill - 270° Deburring Undercut
Mfr # 980624
Zoro # G104196019
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Overall Length 2.5000" (2-1/2)
- Finish UN
- Length of Cut 0.3200"
- Neck Length 0.3750" (3/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 980624
- Zoro # G104196019
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.3200" |
Neck Length | 0.3750" (3/8) |
Shank Dia. | 0.3750" (3/8) |
Neck Dia. | 0.2000" |
Milling Dia. | 0.3750" (3/8) |
Radius | 0.1875" (3/16) |
Details
Measurement System | Inch |
Finish | UN |
Right Hand Teeth | 16 |
Left Hand Teeth | 13 |
Wrap Angle | 270 |
Overall Reach | 0.6950" |
Description
0.3750" (3/8) Cutter DIA x 0.3750" (3/8) Neck Length x 270° Carbide Deburring Undercut End Mill, 16 RH Teeth, 13 LH Teeth
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-28100SS)
- DRILL AMERICA #1-72 HSS Plug Tap and #53 HSS Drill Bit (POU1-72)
- DRILL AMERICA 1/4"-20 HSS Plug Tap and #7 HSS Drill Bit (POU1/4-20)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1970200)
- HARVEY TOOL Drill/End Mill - Mill Style - 3 Flute (823832)
- HARVEY TOOL Undercutting End Mill - 270° High Helix, 0.1875" (3/16) (994712-C8)
- HARVEY TOOL Undercutting End Mill - 270° Deburring Undercut (809693)
- HARVEY TOOL Undercutting End Mill - 300, 0.1875" (3/16), Neck Length: 1" (911912)
- HARVEY TOOL Undercutting End Mill - 220°, 0.2500" (1/4) (971616)
- HARVEY TOOL Undercutting End Mill - 270 High Helix, 0.2500" (1/4), Material - Machining: Carbide (997116)
- OSG Carbide End Mill, 8.00mm dia, 19.00mm Cut (HP432-3152)
- Harvey Tool End Mills