Shop All Carbide End Mills
Harvey Tool
Undercutting End Mill - 270 Deburring Undercut, 0.2500" (1/4), Neck Length: 3/8"
Mfr # 980616-C3
Zoro # G7112825
product price: $95.89
/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Overall Length 2.5000" (2-1/2)
- Finish C3
- Length of Cut 0.2130"
- Neck Dia. 0.1360"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 980616-C3
- Zoro # G7112825
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.2130" |
Neck Dia. | 0.1360" |
Shank Dia. | 0.2500" (1/4) |
Neck Length | 0.3750" (3/8) |
Milling Dia. | 0.2500" (1/4) |
Radius | 0.1250" (1/8) |
Details
Measurement System | Inch |
Finish | C3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Right Hand Teeth | 16 |
Overall Reach | 0.5880" |
Left Hand Teeth | 13 |
Wrap Angle | 270 |
Description
0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Neck Length x 270° Carbide Deburring Undercut End Mill, 16 RH Teeth, 13 LH Teeth, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Pulling Attachment, 1-1/2in to 6in, 5/8 in (1152)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 5/16"-18 NC (8127)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (4536O-200)
- GEARWRENCH #1 x 6" Phillips? Dual Material Screwdriver (80004H)
- HARVEY TOOL Undercutting End Mill - 300°, 0.0938" (989593)
- HARVEY TOOL Undercutting End Mill - 270, 0.2362", Neck Length: 3/8" (5296M)
- HARVEY TOOL Undercutting End Mill - 270, 0.0937" (3/32), Radius: 3/64" (931506)
- HARVEY TOOL Undercutting End Mill - 270° High Helix, 0.1875" (3/16) (994712-C8)
- HARVEY TOOL 0.0200 in. .5 mm Cutter dia. x 0.0300 in. Carbide Square End Mill, 4 Flutes, CVD dia.mond 9m (962720)
- HARVEY TOOL Undercutting End Mill - 300 Reduced Shank, 0.3750" (3/8), Number of Flutes: 6 (947424-C3)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Extra Long w/Corner Radius ALTIN Coated (5455538)
- Harvey Tool Carbide End Mills